
Miniature Circuit Breakers MCBs WMZT 3P 10A 277V 50/60Hz 3Ph C Curve
Mfr # WMZT3C10
Zoro # G314239957
product price: $98.89
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
10A
Number of Poles
3
AC Voltage Rating
277V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMZT3C10
Zoro #
G314239957
UPC #
78668525758
Country of Origin
Mexico
Dimensions
Width
3 in
Depth
5 in
Height
4 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
10A
Number of Poles
3
AC Voltage Rating
277V AC
Circuit Breaker Type
Miniature Circuit Breakers
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 277/480V AC
Curve Type
C
Phase
3
Terminal Connection
Standard Box
Description
UL 489 WMZT DIN RAIL MINIATURE CIRCUIT BREAKER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.