Zoro Homepage

Miniature Incandescent Bulb, 1835, 55V

  • Mfr # 28-5187

  • Zoro # G5268882


product price: $12.79
/ea

Key Features

Voltage
55V AC
Watts
3 W
Average Bulb Life
5000 hr.
Lumens
6 lm
Trade Number
1835
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-5187
Zoro #
G5268882
UPC #
786680126161
Country of Origin
Dominican Republic

Dimensions

Max Overall Bulb Length
1-3/16"
Max. Overall Bulb Length
1-3/16"
Overall Length
1 3/16 in

Details

Item
Incandescent Bulb
Voltage
55V AC
Watts
3 W
Average Bulb Life
5000 hr.
Lumens
6 lm
Trade Number
1835
Bulb Type
Miniature
Lighting Technology
Incandescent
Bulb Shape
T3-1/4
Bulb Primary Application
Illuminator
Bulb Base Type
Miniature Bayonet (BA9s)
For Use With
10250T Illuminatedluminated Operators
Includes
55 Volts
Light Technology
Incandescent
Wattage Equivalency
3W INC
Overall Bulb Shape
T
Overall Bulb Base Type
Miniature Bayonet
Rated Life
5,000 hr
Color Tuning
No
Light Color
White
Dimmable
No

Description

Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Shape T3-1/4, Lumens 6 lm, Light Technology Incandescent, Trade Number 1835, Voltage 55V AC, Watts 3 W, Rated Life 5,000 hr, Dimmable No, Light Color White, Overall Length 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.