Zoro Homepage

Miniature LED Bulb, 120 Volts, Green

  • Mfr # HT8LEDGF7

  • Zoro # G4190873


product price: $33.69
/ea

Key Features

Voltage
120V AC/DC
Color
Green
Lumens
6
Light Color
Green
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8LEDGF7
Zoro #
G4190873
UPC #
782113683201
Country of Origin
Dominican Republic

Dimensions

Size
30.5 mm
Product Height
.5 in
Product Length/Depth
1 in
Product Width
.5 in

Details

Item
Compact LED Bulb
Voltage
120V AC/DC
Color
Green
Lumens
6
Light Color
Green
Lighting Technology
LED
Bulb Shape
T3-1/4
Light Appearance
No Rated Color Temp, Green
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Primary Application
Push Buttons
Bulb Power Source
Direct Wired
Bulb Type
Miniature
Bulb Technology
LED
Standards
CE Certified, CSA Certified, UL Listed
Overall Bulb Shape
T
Watts
1 W
Wattage Equivalency
2.5W INC
Light Technology
LED
Overall Bulb Base Type
Miniature Bayonet
Color Tuning
No
Type
Pushbutton accessory
Used with
HT800 Series pushbuttons and indicating lights
Voltage rating
120 V
Lens Color
Green
Compliances
CE Marked
Certifications
UL Listed
Light unit voltage
120 Vac/dc
Series
HT800
Dimming Type
No Dimming
Dimming Method
No Dimming
Dimmable
No
Product Name
Eaton HT800 pushbutton LED

Description

Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Single Contact Bayonet (BA9s), 120 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Green, 6 Lumens, Light Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.