Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature LED Bulb, 120 Volts, Red

  • Mfr # E22LED120RN

  • Zoro # G5218577


product price: $46.89
/ea

Key Features

Voltage
120V AC/DC
Color
Red
Bulb Technology
LED
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Type
Miniature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22LED120RN
Zoro #
G5218577
UPC #
786680126390
Country of Origin
Dominican Republic

Dimensions

Size
22.5 mm
Product Length/Depth
.1 in
Product Width
.1 in
Product Height
.1 in

Details

Item
Compact LED Bulb
Voltage
120V AC/DC
Color
Red
Bulb Technology
LED
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Type
Miniature
Bulb Shape
T3-1/4
Lumens
6
Bulb Primary Application
Push Buttons
Bulb Power Source
Direct Wired
Lighting Technology
LED
Light Color
Red
Average Bulb Life
25,000 hr.
Light Appearance
No Rated Color Temp, Red
For Use With
10250T and E34 Illuminatedluminated LED Operators
Standards
BS 4794, CE Certified, CSA Std. C22.2, IEC 337-1, IEC 947-5-1 MTTA, Lioyd's Register Certified, UL 508
Includes
120 Volts
Light Technology
LED
Watts
0.72 W
Rated Life
25,000 hr
Overall Bulb Base Type
Miniature Bayonet
Wattage Equivalency
0.5W CFL/3W INC
Overall Bulb Shape
T
Color Tuning
No
Type
Pushbutton accessory
Certifications
CSA Std. C22.2
Series
E22
Light unit type
Continuous
Compliances
CE Marked
Special Features
LED
Used with
E22
Light unit voltage
120 Vac/dc
Lens Color
Red
Dimming Type
No Dimming
Dimming Method
No Dimming
Dimmable
No
Product Name
Eaton E22 pushbutton LED

Description

Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 120 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, Average Bulb Life 25,000 hr., 6 Lumens, Light Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.