Zoro Homepage

Miniature LED Bulb, 120 Volts, White

  • Mfr # HT8LEDWF7

  • Zoro # G4006563


product price: $36.39
/ea

Key Features

Voltage
120V AC
Bulb Shape
T3-1/4
Lighting Technology
LED
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Power Source
Direct Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8LEDWF7
Zoro #
G4006563
UPC #
782113683232
Country of Origin
Dominican Republic

Dimensions

Size
30.5 mm
Product Height
.5 in
Product Width
.5 in
Product Length/Depth
1.5 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Bulb Shape
T3-1/4
Lighting Technology
LED
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Power Source
Direct Wired
Bulb Type
Miniature
Lumens
6
Bulb Technology
LED
Light Color
White
Bulb Primary Application
Push Buttons
Standards
CSA Certified, UL Listed
Light Technology
LED
Overall Bulb Base Type
Miniature Bayonet
Overall Bulb Shape
T
Wattage Equivalency
2.5W INC
Watts
1 W
Color Tuning
No
Type
Pushbutton accessory
Lens Color
White
Series
HT800
Certifications
UL Listed
Voltage rating
120 V
Used with
HT800 Series pushbuttons and indicating lights
Dimmable
No
Dimming Method
No Dimming
Dimming Type
No Dimming
Product Name
Eaton HT800 pushbutton LED

Description

Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Single Contact Bayonet (BA9s), 120 Voltage, Push Buttons, Bulb Type Miniature, 6 Lumens, Light Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.