Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature LED Bulb, 24 Volts, Green

  • Mfr # HT8LEDGF3

  • Zoro # G4002686


product price: $33.99
/ea

Key Features

Voltage
24V AC/DC
Color
Green
Light Appearance
No Rated Color Temp, Green
Lumens
6
Light Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8LEDGF3
Zoro #
G4002686
UPC #
782113683140
Country of Origin
Dominican Republic

Dimensions

Product Height
.5 in
Product Width
.5 in
Product Length/Depth
1 in

Details

Item
Compact LED Bulb
Voltage
24V AC/DC
Color
Green
Light Appearance
No Rated Color Temp, Green
Lumens
6
Light Color
Green
Lighting Technology
LED
Bulb Primary Application
Push Buttons
Bulb Shape
T3-1/4
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Power Source
Direct Wired
Bulb Technology
LED
Bulb Type
Miniature
Standards
CE Certified, CSA Certified, UL Listed
Overall Bulb Base Type
Miniature Bayonet
Watts
0.5 W
Overall Bulb Shape
T
Wattage Equivalency
2.2W INC
Light Technology
LED
Color Tuning
No
Type
Pushbutton accessory
Series
HT800
Light unit voltage
24 Vac/dc
Certifications
CSA Certified
Used with
HT800 Series pushbuttons and indicating lights
Compliances
CE Marked
Lens Color
Green
Voltage rating
24 V
Dimming Method
No Dimming
Dimming Type
No Dimming
Dimmable
No
Product Name
Eaton HT800 pushbutton LED

Description

Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Single Contact Bayonet (BA9s), 24 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Green, 6 Lumens, Light Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.