Zoro Homepage

Miniature LED Bulb, 24 Volts, White

  • Mfr # E22LED024WN

  • Zoro # G5220862


product price: $26.19
/ea

Key Features

Voltage
24V AC/DC
Color
White
Bulb Type
Miniature
Bulb Technology
LED
Lumens
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22LED024WN
Zoro #
G5220862
UPC #
786680126239
Country of Origin
Dominican Republic

Dimensions

Size
22.5 mm
Product Width
.5 in
Product Length/Depth
1 in
Product Height
.5 in

Description

Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 24 Voltage, Push Buttons, Bulb Type Miniature, Average Bulb Life 25,000 hr., 6 Lumens, Light Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.