Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature LED Bulb, 6 to 12V, Yellow

  • Mfr # E22LED612YN

  • Zoro # G5218202


product price: $49.19
/ea

Key Features

Voltage
6 to 12V AC/DC
Color
Yellow
Light Color
Yellow
Bulb Base Type
Miniature Bayonet (BA9s)
Lumens
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22LED612YN
Zoro #
G5218202
UPC #
786680126475
Country of Origin
Dominican Republic

Dimensions

Size
22.5 mm
Product Width
.1 in
Product Height
.1 in
Product Length/Depth
.1 in

Details

Item
Compact LED Bulb
Voltage
6 to 12V AC/DC
Color
Yellow
Light Color
Yellow
Bulb Base Type
Miniature Bayonet (BA9s)
Lumens
6
Average Bulb Life
25,000 hr.
Bulb Primary Application
Push Buttons
Bulb Shape
T3-1/4
Lighting Technology
LED
Bulb Type
Miniature
Light Appearance
No Rated Color Temp, Yellow
Bulb Power Source
Direct Wired
Bulb Technology
LED
For Use With
10250T and E34 Illuminatedluminated LED Operators
Includes
6-12 Volts
Standards
BS 4794, CE Certified, CSA Std. C22.2, IEC 337-1, IEC 947-5-1 MTTA, Lioyd's Register Certified, UL 508
Wattage Equivalency
1W INC
Rated Life
25,000 hr
Light Technology
LED
Overall Bulb Base Type
Miniature Bayonet
Watts
0.25 W
Overall Bulb Shape
T
Color Tuning
No
Type
Pushbutton accessory
Light unit voltage
6-12 Vac/dc
Series
E22
Lens Color
Yellow
Compliances
CE Marked
Certifications
UL 508
Light unit type
Continuous
Special Features
LED
Used with
10250T
Dimming Type
No Dimming
Dimmable
No
Dimming Method
No Dimming
Product Name
Eaton E22 pushbutton LED

Description

Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 6-12 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Yellow, Average Bulb Life 25,000 hr., 6 Lumens, Light Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.