Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature LED Bulb, 60 Volts, Orange

  • Mfr # E22LED060ON

  • Zoro # G5218272


product price: $33.99
/ea

Key Features

Voltage
60V AC/DC
Average Bulb Life
25,000 hr.
Bulb Primary Application
Push Buttons
Bulb Shape
T3-1/4
Bulb Power Source
Direct Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22LED060ON
Zoro #
G5218272
UPC #
786680126321
Country of Origin
Dominican Republic

Dimensions

Product Width
4 in
Product Height
.1 in
Product Length/Depth
5 in

Details

Item
Compact LED Bulb
Voltage
60V AC/DC
Average Bulb Life
25,000 hr.
Bulb Primary Application
Push Buttons
Bulb Shape
T3-1/4
Bulb Power Source
Direct Wired
Light Appearance
No Rated Color Temp, Orange
Lumens
6
Lighting Technology
LED
Bulb Type
Miniature
Light Color
Orange
Bulb Technology
LED
Bulb Base Type
Miniature Bayonet (BA9s)
For Use With
10250T and E34 Illuminatedluminated LED Operators
Standards
CE Certified, CSA Certified, UL Listed
Includes
60 Volts
Wattage Equivalency
1.2W INC
Overall Bulb Shape
T
Overall Bulb Base Type
Miniature Bayonet
Watts
0.63 W
Rated Life
25,000 hr
Light Technology
LED
Color Tuning
No
Type
Pushbutton accessory
Used with
E22
Compliances
CE Marked
Light unit type
Continuous
Light unit voltage
60 Vac/dc
Series
E51
Certifications
UL Listed
Dimming Type
No Dimming
Dimmable
No
Dimming Method
No Dimming
Product Name
Eaton E22 pushbutton LED

Description

Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 60 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Orange, Average Bulb Life 25,000 hr., 6 Lumens, Light Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.