Zoro Homepage

Miniature LED Bulb, 60 Volts, White

  • Mfr # E22LED060WN

  • Zoro # G5269546


product price: $28.79
/ea

Key Features

Voltage
60V AC/DC
Color
White
Lighting Technology
LED
Light Color
White
Average Bulb Life
25,000 hr.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22LED060WN
Zoro #
G5269546
UPC #
786680126345
Country of Origin
Dominican Republic

Dimensions

Size
22.5 mm
Product Length/Depth
1 in
Product Width
.5 in
Product Height
.5 in

Details

Item
Compact LED Bulb
Voltage
60V AC/DC
Color
White
Lighting Technology
LED
Light Color
White
Average Bulb Life
25,000 hr.
Bulb Base Type
Miniature Bayonet (BA9s)
Lumens
6
Bulb Shape
T3-1/4
Bulb Technology
LED
Bulb Type
Miniature
Bulb Power Source
Direct Wired
Bulb Primary Application
Push Buttons
For Use With
10250T and E34 Illuminatedluminated LED Operators
Includes
60 Volts
Standards
BS 4794, CE Certified, CSA Certified, CSA Std. C22.2, IEC 337-1, IEC 947-5-1 MTTA, Lioyd's Register Certified, UL 508, UL Listed
Overall Bulb Shape
T
Light Technology
LED
Wattage Equivalency
1.2W INC
Watts
0.63 W
Overall Bulb Base Type
Miniature Bayonet
Rated Life
25,000 hr
Color Tuning
No
Type
Pushbutton accessory
Light unit voltage
60 Vac/dc
Used with
E34
Certifications
UL Listed
Light unit type
Continuous
Lens Color
White
Series
E22
Compliances
CE Marked
Dimming Type
No Dimming
Dimmable
No
Dimming Method
No Dimming
Product Name
Eaton E22 pushbutton LED

Description

Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 60 Voltage, Push Buttons, Bulb Type Miniature, Average Bulb Life 25,000 hr., 6 Lumens, Light Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.