Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Misc. Contactors

  • Mfr # A202K3BAM

  • Zoro # G521850792


product price: $997.99
/ea
Free Shipping & Returns

Key Features

Reversing Capability
Non-Reversing
Number of Poles
2
Full Load Current - Inductive
100 A
Standards
UL, CSA
Series
A202
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A202K3BAM
Zoro #
G521850792
UPC #
78211479769
Country of Origin
Dominican Republic

Details

Reversing Capability
Non-Reversing
Number of Poles
2
Full Load Current - Inductive
100 A
Coil Voltage
110/120V AC
Standards
UL, CSA
Series
A202

Description

110/120 VAC 50/60 Hz Coil, 100 A, 2-Pole, Open, Magnetically Latched, Construction Market Lighting Contactor

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.