
Misc. Contactors EA
Mfr # A202K1BZM
Zoro # G821850096
product price: $807.99
/ea
Free Shipping & Returns
Key Features
Full Load Current - Inductive
30 A
Number of Poles
2
Coil Voltage
277 V
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A202K1BZM
Zoro #
G821850096
UPC #
78211350362
Country of Origin
Dominican Republic
Details
Full Load Current - Inductive
30 A
Number of Poles
2
Coil Voltage
277 V
Standards
UL, CSA
Description
277 VAC 60 Hz Coil, 30 A, 2-Pole, Magnetically Latched, Enclosed Lighting Contactor
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.