Zoro Homepage

Misc. Contactors EA

  • Mfr # CE15HNS3AB

  • Zoro # G121854374


product price: $1,270.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Inductive
44 A
Full Load Current - Resistive
60 A
Standards
UL, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE15HNS3AB
Zoro #
G121854374
UPC #
-
Country of Origin
Dominican Republic

Details

Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Inductive
44 A
Full Load Current - Resistive
60 A
Standards
UL, CSA
Coil Voltage
110/120V AC

Description

3 HP, 110 VAC 50 Hz, 120 VAC 60 Hz, 44 A, 1NO, 3-Pole, Non-Reversing, Contactor

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.