Zoro Homepage

C22 COMPACT PUSHBUTTON, C22, 22.5 MM COMPACT PUSHBUTTON SELECTOR SWITCH, N

  • Mfr # C22S-WK-K10

  • Zoro # G911928582


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Size
22.5 mm
Action
Momentary
Color
White
NEMA Rating
NEMA 4X/13, IP65
Position
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22S-WK-K10
Zoro #
G911928582
UPC #
1508119406
Country of Origin
Unknown

Dimensions

Size
22.5 mm
Overall Length
1.17 in
Width
1.17 in
Height
2.83 in
Panel Cutout Diameter
22.5 mm

Details

Item
Push Button Switches
Action
Momentary
Color
White
NEMA Rating
NEMA 4X/13, IP65
Position
2
Bezel
Black
Type
Selector Switch
Illuminated / Non-Illuminated
Non-illuminated
Button Color
Black/White
Lamp Type
1 NO
Standards
CSA Certified
Contact Rating
4 A 24 V/2 A 110 V/1.5 A 230 V (AC-15), 3 A 24 V/1 A 60 V/0.6 A 110 V/0.3 A 220 V (DC-13); 1NO
Head Material
Metal
Series
C22
Button color
Black, white
Push Button Style
Selector
Operator Illumination
Non-Illuminated
Head Color
Black Bezel

Description

22.5 MM, 1NO, NEMA 4X/13, IP65, Black/White Button, Black Bezel, Center-Right 40D, 2-Position, Momentary, Knob, Thumb Grip, Non-Illuminated Selector Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.