Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers

  • Mfr # CVS2225XMM

  • Zoro # G314236260


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Number of Poles
2
AC Voltage Rating
240V AC
Width
6 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVS2225XMM
Zoro #
G314236260
UPC #
78668570593
Country of Origin
Dominican Republic

Dimensions

Width
6 in
Depth
8 in
Height
4 in
Frame Size
CV

Details

Item
Circuit Breaker
Series
CB
Amps
225A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Molded Case Breakers
DC Voltage Rating
240V DC
Interrupt Rating
42 kA
Frame Type
CCV
Max. AIR Rating
42kA

Description

Eaton Type CV Molded Case Circuit Breaker,Molded case circuit breaker,225 A,42 kA,Two-pole,#6 - 4/0 Al/Cu,CV,#4/0 kcmil maximum load,Includes mounting kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.