Molded Case Breakers MCCBs 1P 100A
- Mfr # EHD1100
- Zoro # G614239985
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Series
C
Number of Poles
1
Frame Type
F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EHD1100
- Zoro #
- G614239985
- UPC #
- 78667931739
- Country of Origin
- Dominican Republic
- Series
- C
- Amps
- 100 A
- Number of Poles
- 1
- Frame Type
- F
Description
EATON SERIES C COMPLETE MOLDED CASE CIRCUIT BREAKER, F-FRAME, EHD, COMPLETE BREA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.