Molded Case Breakers MCCBs 2P
- Mfr # FD2100L
- Zoro # G414239710
product price:Â
$
778.99
/ea
Free Shipping & Returns
Key Features
Series
C, FD
Number of Poles
2
Circuit Breaker Type
Molded Case, Thermal Magnetic
Terminal Connection
Standard Pressure Line and Load Terminal
Width
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD2100L
- Zoro #
- G414239710
- UPC #
- 78667985071
- Country of Origin
- Dominican Republic
Dimensions
- Width
- 2.75 in
- Depth
- 3.38 in
- Height
- 6 in
Details
- Series
- C, FD
- Amps
- 100 A
- Number of Poles
- 2
- Circuit Breaker Type
- Molded Case, Thermal Magnetic
- Terminal Connection
- Standard Pressure Line and Load Terminal
- DC Voltage Rating
- 250V DC
- Interrupt Rating
- 35 kA at 480 VAC, 10 kA at 250 VDC
- Frame Type
- FD
Description
600 VAC 50/60 Hz, 250 VDC, 100 A, 35/10 kA, 2-Pole, Line and Load Terminal, FD Frame, Thermal Magnetic, Molded Case, Non-Interchangeable Trip Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.