Shop EATON
See all product information
Create Account
Molded Case Breakers MCCBs 3P 150A
- Mfr # HJD3150
- Zoro # G114239744
product price:Â
$
3,083.22
/ea
Free Shipping & Returns
Key Features
Amps
150 A
Number of Poles
3
Circuit Breaker Type
Thermal Magnetic;High Interrupting Capacity;Molded Case
Terminal Connection
Aluminum Line and Load
Width
4.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HJD3150
- Zoro #
- G114239744
- UPC #
- 78667951204
- Country of Origin
- Dominican Republic
Dimensions
- Width
- 4.13 in
- Depth
- 4.06 in
- Height
- 10 in
Details
- Amps
- 150 A
- Number of Poles
- 3
- Circuit Breaker Type
- Thermal Magnetic;High Interrupting Capacity;Molded Case
- Terminal Connection
- Aluminum Line and Load
- DC Voltage Rating
- 250V DC
- Standards
- UL 489;CSA C22.2
- Frame Type
- JD; JD
- Interrupt Rating
- 65 kA at 480 VAC;25 Kiloamp at 600 Volt AC;22 Kiloamp at 250 Volt DC (UL);65 Kiloamp at 380/415 Volt AC;22 Kiloamp at 250 Volt DC (IEC)
Description
600 VAC 50/60 Hz, 250 VDC, 150 A, 65 kA Interrupt, 3-Pole, HJD Frame, Line and Load Terminal, Thermal Magnetic, Molded Case, Interchangeable Trip Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.