Zoro Homepage

Molded Case Breakers MCCBs 3P 15A

  • Mfr # EGC3015FFG

  • Zoro # G814241740


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Series
G
Amps
15A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGC3015FFG
Zoro #
G814241740
UPC #
78668513992
Country of Origin
Dominican Republic

Dimensions

Width
5 in
Depth
7 in
Height
5 in

Details

Item
Circuit Breaker
Series
G
Amps
15A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Frame Type
EG
Interrupt Rating
200 kA at 240 VAC, 100 kA at 480 VAC, 35 kA at 600Y/347 VAC

Description

Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, fixed magnetic trip, Three-pole, 15A, 600Y/347 Vac, 200 kAIC at 240 Vac, 100 kAIC at 480 Vac, 35 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.