Shop EATON
See all product information
Create Account
Molded Case Breakers MCCBs 3P 15A
- Mfr # HFD3015L
- Zoro # G514237869
product price:Â
$
1,228.99
/ea
Free Shipping & Returns
Key Features
Series
C
Amps
32 A
Number of Poles
3
Circuit Breaker Type
Molded Case;Thermal Magnetic
Terminal Connection
Standard Pressure Line and Load
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HFD3015L
- Zoro #
- G514237869
- UPC #
- 78667917506
- Country of Origin
- Dominican Republic
Dimensions
- Width
- 4.13 in
- Depth
- 3.38 in
- Height
- 6 in
Details
- Series
- C
- Amps
- 32 A
- Number of Poles
- 3
- Circuit Breaker Type
- Molded Case;Thermal Magnetic
- Terminal Connection
- Standard Pressure Line and Load
- DC Voltage Rating
- 250V DC
- Standards
- UL 489;CSA C22.2
- Interrupt Rating
- 100 kA at 240 VAC;65 kA at 480 Volt AC at 50/60 Hertz;25 kA at 600 Volt DC;22 kA at 250 Volt DC
- Frame Type
- FD
Description
600 VAC 50/60 Hz, 250 VDC, 15 A, 65/22 kA, 3-Pole, Line and Load Terminal, FD Frame, Thermal Magnetic, Molded Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.