
Molded Case Breakers MCCBs 3P 225A
Mfr # EDS3225
Zoro # G914239692
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Series
C
Amps
32A
Number of Poles
3
Circuit Breaker Type
Motor Circuit Protection
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDS3225
Zoro #
G914239692
UPC #
78211615273
Country of Origin
Dominican Republic
Dimensions
Width
4.13 in
Depth
3.38 in
Height
6 in
Frame Size
F
Details
Item
Circuit Breaker
Series
C
Amps
32A
Number of Poles
3
Circuit Breaker Type
Motor Circuit Protection
Trip Type
Thermal Magnetic
Terminal Connection
Load
DC Voltage Rating
125V DC
Standards
UL
Frame Type
F
Interrupt Rating
42 kA at 240 VAC;10 kA at 125 VDC
AC Voltage Rating
240V AC
Max. AIR Rating
42kA at 240V AC
Instantaneous Trip
Fixed
Description
240 VAC 50/60 Hz, 125 VDC, 225 A, 42/10 kA, 3-Pole, Standard Pressure Load Terminal, EDS Frame, Thermal Magnetic, Molded Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.