Molded Case Breakers MCCBs 3P 225A
- Mfr # NZMB2-AF225-BT-NA
- Zoro # G414236535
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
Series
NZMB2
Number of Poles
3
AC Voltage Rating
440V AC
Circuit Breaker Type
Thermal Magnetic;Fixed Thermal
Max. AIR Rating
25kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NZMB2-AF225-BT-NA
- Zoro #
- G414236535
- UPC #
- 4015081072958
- Country of Origin
- Romania
- Item
- Molded Case Circuit Breaker
- Series
- NZMB2
- Amps
- 225A
- Number of Poles
- 3
- AC Voltage Rating
- 440V AC
- Circuit Breaker Type
- Thermal Magnetic;Fixed Thermal
- Max. AIR Rating
- 25kA
- Trip Type
- Fixed Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Front Frame ClA;Box
- Frame Type
- NZM2; NZM2
- Interrupt Rating
- 25 kA
- Standards
- UL 489;CSA C22.2;CE
Dimensions
- Frame Size
- NZM2
- Width
- 105 mm
- Depth
- 149 mm
- Height
- 184 mm
Description
600 VAC Star/347 VAC, 480 V, 225 A, 25 kA, 3-Pole, Front Frame ClA/Box Terminal, NZM2 Frame, Adjustable Magnetic Trip, Fixed Thermal, Molded Case Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.