Zoro Homepage

Molded Case Breakers MCCBs 3P 600V

  • Mfr # HFD3225L

  • Zoro # G314237878


product price: $5,627.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
Trip Type
Thermal Magnetic
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFD3225L
Zoro #
G314237878
UPC #
78667901545
Country of Origin
Dominican Republic

Dimensions

Width
6 in
Depth
8 in
Height
5 in

Details

Item
Molded Case Circuit Breaker
Amps
225A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
Trip Type
Thermal Magnetic
DC Voltage Rating
600V DC

Description

Series C complete molded case circuit breaker, Series C, F-frame molded case circuit breaker, 225A, Three-pole, Line and load terminals, Thermal magnetic trip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.