Zoro Homepage
This item is Discontinued.
Eaton Molded Case Breakers MCCBs 3P 70A FDB3070L

Molded Case Breakers MCCBs 3P 70A (Discontinued)

  • Mfr # FDB3070L
  • Zoro # G014236577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDB3070L
Zoro #
G014236577
UPC #
78667930598
Country of Origin
Dominican Republic

Dimensions

Width
4.13 in
Depth
3.88 in
Height
6 in

Details

Amps
70 A
Number of Poles
3
Circuit Breaker Type
Fixed Thermal Magnetic, Molded Case
Terminal Connection
Line and Load
DC Voltage Rating
250 V
Frame Type
FD
Interrupt Rating
18 kA at 240 VAC, 14 kA at 480/600 VAC, 10 kA at 250 VDC (UL), 18 kA at 220/240 VAC, 14 kA at 380/415/440/500 VAC, 10 kA at 250 VDC (IEC)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.