Molded Case Breakers MCCBs 3P 800A
- Mfr # MDL3800F
- Zoro # G914237704
product price:Â
$
3,136.25
/ea
Free Shipping & Returns
Key Features
Series
C
Amps
800 A
Number of Poles
3
Circuit Breaker Type
Thermal Magnetic, Electronic RMS 310 Trip, MDL Frame
Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDL3800F
- Zoro #
- G914237704
- UPC #
- 78211435057
- Country of Origin
- United States
Dimensions
- Width
- 8.25 in
- Depth
- 4.06 in
- Height
- 16 in
Details
- Series
- C
- Amps
- 800 A
- Number of Poles
- 3
- Circuit Breaker Type
- Thermal Magnetic, Electronic RMS 310 Trip, MDL Frame
- Standards
- UL 489;CSA C22.2
- Interrupt Rating
- 25 kA at 600 VAC;22 Kiloampere at 250 VDC
Description
600 VAC 50/60 Hz, 800 A, 25 kA, 3-Pole, Thermal Magnetic, MDL
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.