Molded Case Breakers MCCBs 3P 90A
- Mfr # EHD3090L
- Zoro # G114236408
product price:Â
$
988.99
/ea
Free Shipping & Returns
Key Features
Amps
90 A
Number of Poles
3
Circuit Breaker Type
Fixed Thermal Magnetic, Molded Case
Terminal Connection
Line and Load
Width
4.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EHD3090L
- Zoro #
- G114236408
- UPC #
- 78667939972
- Country of Origin
- Dominican Republic
Dimensions
- Width
- 4.13 in
- Depth
- 3.38 in
- Height
- 6 in
Details
- Amps
- 90 A
- Number of Poles
- 3
- Circuit Breaker Type
- Fixed Thermal Magnetic, Molded Case
- Terminal Connection
- Line and Load
- DC Voltage Rating
- 250V DC
- Interrupt Rating
- 18 kA at 240 VAC, 14 kA at 480 VAC, 10 kA at 250 VDC (UL), 18 kA at 220/240 VAC, 14 kA at 440 VAC, 10 kA at 250 VDC (IEC)
- Frame Type
- FD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.