Shop EATON
See all product information
Create Account
Molded Case Breakers MCCBs 3P
- Mfr # LGH3600FAW
- Zoro # G414237976
product price:Â
$
1,705.99
/ea
Free Shipping & Returns
Key Features
Series
G
Amps
600A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LGH3600FAW
- Zoro #
- G414237976
- UPC #
- 78211614179
- Country of Origin
- United States
- Item
- Circuit Breaker
- Series
- G
- Amps
- 600A
- Number of Poles
- 3
- Circuit Breaker Type
- Molded Case Breakers
- Frame Type
- L
Dimensions
- Width
- 6 in
- Depth
- 11 in
- Height
- 6 in
Description
EATON SERIES G MOLDED CASE CIRCUIT BREAKER, LG-FRAME, LG, FIXED THERMAL, ADJUSTA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.