Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs 45A

  • Mfr # HFD2045

  • Zoro # G714241901


product price: $1,191.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Thermal Magnetic
Width
6 in
Depth
8 in
Height
4 in
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFD2045
Zoro #
G714241901
UPC #
78667932545
Country of Origin
Dominican Republic

Dimensions

Width
6 in
Depth
8 in
Height
4 in
Frame Size
F

Details

Item
Molded Case Circuit Breaker
Amps
45A
Circuit Breaker Type
Molded Case Breakers
Trip Type
Thermal Magnetic
AC Voltage Rating
600V AC
Number of Poles
2
DC Voltage Rating
250V DC
Terminal Connection
Load Side
Max. AIR Rating
100kA at 240V AC
Series
Series C
Instantaneous Trip
Fixed

Description

Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Two-pole, 45 A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.