Shop EATON
See all product information
Create Account
Molded Case Breakers (MCCBs) BJ 2P 150A 240V 50/60Hz 1Ph
- Mfr # BJ2150
- Zoro # G414238027
product price:Â
$
889.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
120V AC, 240V AC
Height
2.5 in
Series
BJ
Terminal Connection
Common Trip
Width
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BJ2150
- Zoro #
- G414238027
- UPC #
- 78667636710
- Country of Origin
- Dominican Republic
Dimensions
- Height
- 2.5 in
- Width
- 3.5 in
Details
- AC Voltage Rating
- 120V AC, 240V AC
- Series
- BJ
- Terminal Connection
- Common Trip
- Number of Poles
- 2
- Circuit Breaker Type
- Common Trip
- For Use With
- BR Series Load Center
- Amps
- 150 A
Description
120/240 VAC, 150 A, 10 kA, 2-Pole, Plug-On Mount, Common Trip, Main, Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.