Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs

  • Mfr # BJ3150

  • Zoro # G116524817


product price: $3,022.99
/ea
Free Shipping & Returns

Key Features

Max. Wire Size
2 AWG to 300 KCMIL (Aluminum/Copper)
Current Rating
150 A
Type
Thermal Magnetic, Common Trip
Interrupt Rating
10 kA
AC Voltage Rating
240V - 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BJ3150
Zoro #
G116524817
UPC #
78667636835
Country of Origin
Mexico

Dimensions

Max. Wire Size
2 AWG to 300 KCMIL (Aluminum/Copper)
Width
3.5 in
Depth
8 in
Height
3.5 in

Details

Current Rating
150 A
Type
Thermal Magnetic, Common Trip
Interrupt Rating
10 kA
Number of Poles
3
AC Voltage Rating
240V - 240V
For Use With
BR Series Loadcenter
Mounting
Plug-On
Series
BJ
Standards
UL 489
Amps
150A
Item
Circuit Breaker
Max. AIR Rating
10kA
Circuit Breaker Mounting Style
Plug-On
Circuit Breaker Type
Molded Case
Trip Type
Common

Description

240 VAC, 150 A, 10 kA, 3-Pole, Plug-On Mount, Common Trip, Thermal Magnetic, Main, Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.