Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # BJ3175

  • Zoro # G216524786


product price: $1,417.99
/ea
Free Shipping & Returns

Key Features

Type
Thermal Magnetic, Common Trip
Mounting
Plug-On
For Use With
BR Series Loadcenter
Interrupt Rating
10 kA
Current Rating
175 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BJ3175
Zoro #
G216524786
UPC #
78667636840
Country of Origin
Mexico

Dimensions

Max. Wire Size
2 AWG to 300 KCMIL (Aluminum/Copper)

Details

Type
Thermal Magnetic, Common Trip
Mounting
Plug-On
For Use With
BR Series Loadcenter
Interrupt Rating
10 kA
Current Rating
175 A
Standards
UL 489
AC Voltage Rating
240 VAC
Number of Poles
3
Series
BJ

Description

240 VAC, 175 A, 10 kA, 3-Pole, Plug-On Mount, Common Trip, Thermal Magnetic, Main, Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.