Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers (MCCBs)

  • Mfr # CCVH2070

  • Zoro # G921850736


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Number of Poles
2
Depth
8 in
AC Voltage Rating
120/240V
Amps
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCVH2070
Zoro #
G921850736
UPC #
78668598376
Country of Origin
Dominican Republic

Dimensions

Width
4.5 in
Depth
8 in
Frame Size
CCV
Height
5.5 in

Details

Circuit Breaker Type
Tenant Main
Number of Poles
2
AC Voltage Rating
120/240V
Amps
70A
Item
Circuit Breaker
Max. AIR Rating
25kA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.