
Molded Case Breakers MCCBs
Mfr # CH3100ST
Zoro # G216524755
product price: $701.99
/ea
Free Shipping & Returns
Key Features
For Use With
CH Series Loadcenter
Type
Thermal Magnetic, Common Trip
Current Rating
100 A
Max. Wire Size
10 to 1/0 AWG (Aluminum/Copper)
Mounting
Plug-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH3100ST
Zoro #
G216524755
UPC #
78211336435
Country of Origin
Mexico
Dimensions
Max. Wire Size
10 to 1/0 AWG (Aluminum/Copper)
Details
For Use With
CH Series Loadcenter
Type
Thermal Magnetic, Common Trip
Current Rating
100 A
Mounting
Plug-On
Series
CH
AC Voltage Rating
240 VAC
Standards
UL 489, CSA
Interrupt Rating
10 kA
Number of Poles
3
Description
240 VAC, 100 A, 10 kA, 3-Pole, Plug-On Mount, Common Trip, Shunt Trip, Thermal Magnetic, Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.