Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # CH340ST

  • Zoro # G916524741


product price: $637.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
240 VAC
Mounting
Plug-On
Type
Common Trip, Thermal Magnetic, Shunt Trip
Interrupt Rating
10000 A at 240 VAC
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH340ST
Zoro #
G916524741
UPC #
78211332212
Country of Origin
Mexico

Dimensions

Max. Wire Size
10 to 1/0 AWG (Copper/Aluminum)

Details

AC Voltage Rating
240 VAC
Mounting
Plug-On
Type
Common Trip, Thermal Magnetic, Shunt Trip
Interrupt Rating
10000 A at 240 VAC
Number of Poles
3
For Use With
Loadcenter
Series
CH
Current Rating
40 A
Standards
UL 489, CSA

Description

240 VAC, 40 A, 10 kA, 3-Pole, Plug-On Mount, Common Trip, Shunt Trip, Thermal Magnetic, Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.