
Molded Case Breakers MCCBs CHH 2P 125A 240V 50/60Hz 1Ph
Mfr # CHH2125H4X
Zoro # G314240144
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Number of Poles
2
AC Voltage Rating
240V AC
Max. AIR Rating
42kA
Terminal Connection
Bolt-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHH2125H4X
Zoro #
G314240144
UPC #
78211303214
Country of Origin
Dominican Republic
Dimensions
Width
4-1/2 in
Depth
9-1/4 in
Height
5-1/4 in
Details
Item
Circuit Breaker
Series
CB
Amps
125A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Molded Case Breakers
Max. AIR Rating
42kA
Terminal Connection
Bolt-On
DC Voltage Rating
120/240V DC
Frame Type
CH
Interrupt Rating
42 kA
Circuit Breaker Mounting Style
Bolt On
Description
TYPE CCH BOLT-ON CIRCUIT BREAKER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.