
Molded Case Breakers MCCBs EA
Mfr # GD3040
Zoro # G614237660
product price: $467.99
/ea
Free Shipping & Returns
Key Features
Series
C, GD
Amps
40A
Number of Poles
3
Circuit Breaker Type
Motor Circuit Protection
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GD3040
Zoro #
G614237660
UPC #
78667923110
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
7 in
Height
4 in
Details
Item
Molded Case Circuit Breaker
Series
C, GD
Amps
40A
Number of Poles
3
Circuit Breaker Type
Motor Circuit Protection
Trip Type
Thermal Magnetic
Terminal Connection
Screw
DC Voltage Rating
250V DC
Frame Type
G
Interrupt Rating
22 kA at 480 VAC, 10 kA at 250 VDC
Description
480 VAC 50/60 Hz/125/250 VDC, 40 A, 22 kA, 3-Pole, G-Frame, Molded Case, Fixed Thermal/Magnetic Trip, Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.