Zoro Homepage

Molded Case Breakers MCCBs EA

  • Mfr # GD3070

  • Zoro # G814241801


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Trip Type
Thermal Magnetic
Width
4 in
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD3070
Zoro #
G814241801
UPC #
78667923118
Country of Origin
Dominican Republic

Dimensions

Width
4 in
Depth
7 in
Height
5 in

Details

Item
Molded Case Circuit Breaker
Amps
70A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Trip Type
Thermal Magnetic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.