Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs EA

  • Mfr # HFW3125JL

  • Zoro # G514237883


product price: $3,667.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
125A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFW3125JL
Zoro #
G514237883
UPC #
78667900423
Country of Origin
Dominican Republic

Dimensions

Width
6 in
Depth
8 in
Height
5 in
Frame Size
F

Details

Item
Molded Case Circuit Breaker
Series
CB
Amps
125A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Trip Type
Adjustable Thermal, Adjustable Magnetic
Instantaneous Trip
Adjustable
Max. AIR Rating
70kA at 415V AC
AC Voltage Rating
690V AC
Terminal Connection
Line/Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.