Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs EA

  • Mfr # KES3250LSI

  • Zoro # G516524998


product price: $3,055.99
/ea
Free Shipping & Returns

Key Features

Adjustment
Independent Short Time Pickup and Delay
Number of Poles
3
Current Rating
250 A
Frame Type
K
Standards
UL 489, CSA C22.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KES3250LSI
Zoro #
G516524998
UPC #
78667927115
Country of Origin
United States

Dimensions

Width
4.3 in
Height
5.5 in
Length
6.8 in

Details

Adjustment
Independent Short Time Pickup and Delay
Number of Poles
3
Current Rating
250 A
Frame Type
K
Standards
UL 489, CSA C22.2
Amps
250A
Type
Electronic RMS 310 Digitrip LSI
Trip Type
310+ Electronic LSI
Circuit Breaker Poles
3
Series
Series C
Item
Circuit Breaker Trip Unit

Description

EATON MOLDED CASE CIRCUIT BREAKER ACCESSORY TRIP UNIT, KES 310+ ELECTRONIC, 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.