Zoro Homepage

Molded Case Breakers MCCBs EA

  • Mfr # NZMB2-AF15-BT-NA

  • Zoro # G114240092


product price: $923.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
15A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZMB2-AF15-BT-NA
Zoro #
G114240092
UPC #
1508107257
Country of Origin
Romania

Dimensions

Width
5 in
Depth
9 in
Height
7 in

Details

Item
Molded Case Circuit Breaker
Series
CB
Amps
15A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
DC Voltage Rating
600V DC

Description

600 VAC Star/347 VAC, 480 V, 15 A, 25 kA, 3-Pole, Front Frame ClA/Box Terminal, NZM2 Frame, Adjustable Magnetic Trip, Fixed Thermal, Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.