Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs EA

  • Mfr # NZMB2-S2.4-BT-CNA

  • Zoro # G516524967


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Max. AC Voltage Rating
600 VAC
Series
NZMB2
Size
105 mm W x 149 mm D x 184 mm H
Interrupt Rating
25 kA
Current Rating
2.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZMB2-S2.4-BT-CNA
Zoro #
G516524967
UPC #
4015080000000
Country of Origin
Dominican Republic

Dimensions

Size
105 mm W x 149 mm D x 184 mm H

Details

Max. AC Voltage Rating
600 VAC
Series
NZMB2
Interrupt Rating
25 kA
Current Rating
2.4 A
Number of Poles
3
Frame Type
NZM2
Standards
UL 489, CSA C22.2, CE
Terminal Connection
Frame ClA, Box
Type
Magnetic
AC Voltage Rating
600 VAC Star/347 V, 480 V

Description

600 VAC Star/347 VAC, 480 V, 2.4 A, 25 kA, 3-Pole, Front Frame ClA/Box Terminal, NZM2 Frame, Magnetic, Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.