Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs EA

  • Mfr # PDG13C0060TFFN

  • Zoro # G316106714


product price: $74.25
/ea

Key Features

Circuit Breaker Type
PD1 Global
AC Voltage Rating
600V AC
Interrupt Rating
18 kAIC at 480V AC
Standards
IEC 60947-2, UL 489, CCC Marked, CSA
Frame Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDG13C0060TFFN
Zoro #
G316106714
UPC #
786679321638
Country of Origin
United States

Dimensions

Frame Size
1

Details

Item
Molded Case Circuit Breaker
Circuit Breaker Type
PD1 Global
AC Voltage Rating
600V AC
Amps
60 A
Interrupt Rating
18 kAIC at 480V AC
Standards
IEC 60947-2, UL 489, CCC Marked, CSA
Trip Type
T298
Number of Poles
3
Terminal Connection
No Terminals

Description

is a 3-pole, 60-amp molded case circuit breaker from Eaton's Power Defense series. Designed for industrial and commercial applications, it offers reliable overcurrent protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.