Zoro Homepage

Molded Case Breakers MCCBs EGB 2P 100A 480V 50/60Hz 2Ph EG Frame Freeze Tested

  • Mfr # EGB2100FFGF01

  • Zoro # G914238145


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Series
G
AC Voltage Rating
480V AC
Circuit Breaker Type
Molded Case Breakers
Width
2.90 in
Depth
3.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGB2100FFGF01
Zoro #
G914238145
UPC #
78668904340
Country of Origin
Dominican Republic

Dimensions

Width
2.90 in
Depth
3.70 in
Height
6.10 in

Details

Item
Molded Case Circuit Breaker
Series
G
Amps
100A
Number of Poles
2
AC Voltage Rating
480V AC
Circuit Breaker Type
Molded Case Breakers
Frame Type
EG

Description

EATON SERIES G EG FRAME, 100A, TWO-POLE, 600Y/347V, 65KA BKR W/COLLARS AND FREEZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.