Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs

  • Mfr # EGB1015FFB

  • Zoro # G114238013


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Series
CB
Number of Poles
1
Circuit Breaker Type
Molded Case Breakers
Width
7 in
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EGB1015FFB
Zoro #
G114238013
UPC #
78668538146
Country of Origin
Dominican Republic

Dimensions

Width
7 in
Depth
7 in
Height
2 in

Details

Item
Molded Case Circuit Breaker
Series
CB
Amps
15A
Number of Poles
1
Circuit Breaker Type
Molded Case Breakers

Description

EATON SERIES G MOLDED CASE CIRCUIT BREAKER, EG-FRAME, EG, COMPLETE BREAKER, FIXE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.