Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # EGH3025FFG

  • Zoro # G716524910


product price: $1,047.99
/ea
Free Shipping & Returns

Key Features

Max. AC Voltage Rating
480 V
Terminal Connection
Standard Line and Load
AC Voltage Rating
240/415/480/600 Star/347 VAC 50/60 Hz
Number of Poles
3
Size
3 in. W x 2.99 in. D x 5.5 in. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGH3025FFG
Zoro #
G716524910
UPC #
78211613123
Country of Origin
Dominican Republic

Dimensions

Size
3 in. W x 2.99 in. D x 5.5 in. H

Details

Max. AC Voltage Rating
480 V
Terminal Connection
Standard Line and Load
AC Voltage Rating
240/415/480/600 Star/347 VAC 50/60 Hz
Number of Poles
3
Frame Type
EG
Interrupt Rating
25 kA at 600-Star/347 VAC, 65 kA at 480 VAC, 70 kA at 415 VAC, 100 kA at 240 VAC
Current Rating
25 A
Type
Fixed Thermal Magnetic, Molded Case
Standards
UL 489, CSA C22.2, CE

Description

E 3P BKR 25A_25kA @ 600Y/347V_CSA/UL/IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.