Zoro Homepage

Molded Case Breakers MCCBs EGK 3P 125A 480V 50/60Hz 3Ph EG Frame

  • Mfr # EGK3125KSG

  • Zoro # G114236590


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Type
Switch
Terminal Connection
Line/Load
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGK3125KSG
Zoro #
G114236590
UPC #
782113960708
Country of Origin
Dominican Republic

Dimensions

Width
4 in
Depth
7 in
Height
4 in

Details

Item
Circuit Breaker
Series
CB
Amps
125A
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Type
Switch
Terminal Connection
Line/Load

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.