Zoro Homepage

Molded Case Breakers (MCCBs) EHD 3P 100A 480V 50/60Hz 3Ph F Frame EA

  • Mfr # EHD3100

  • Zoro # G521850037


product price: $1,181.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Series
Series C
Frame Size
F
Number of Poles
3
Circuit Breaker Type
EHD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHD3100
Zoro #
G521850037
UPC #
78667931720
Country of Origin
Dominican Republic

Dimensions

Frame Size
F

Details

Standards
UL Listed
Item
Molded case circuit breaker
Series
Series C
Number of Poles
3
Circuit Breaker Type
EHD
Interrupt Rating
14 kAIC at 480V AC, 18 kAIC at 240V AC
Terminal Connection
Load side
Amps
100 A
Trip Type
T186

Description

480 VAC 50/60 Hz, 250 VDC, 100 A, 14/10 kA, 3-Pole, Standard Pressure Load Terminal, EHD Frame, Thermal Magnetic, Molded Case

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.