Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs FB 3P 15A 600V 50/60Hz 3Ph F Frame EA

  • Mfr # FB3015PL

  • Zoro # G916524758


product price: $601.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600V AC
Frame Type
F
Amps
15A
Frequency Rating
50/60 Hz
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB3015PL
Zoro #
G916524758
UPC #
786680000000
Country of Origin
Dominican Republic

Dimensions

Height
6 in
Depth
8.75 in
Width
3.5 in
Frame Size
F

Details

AC Voltage Rating
600V AC
Frame Type
F
Amps
15A
Frequency Rating
50/60 Hz
Number of Poles
3
Series
C
Trip Type
Thermal Magnetic
Circuit Breaker Type
Molded Case
Item
Circuit Breaker
Max. AIR Rating
200kA at 600V AC
DC Voltage Rating
250V DC
Phase
3
Terminal Connection
Line/Load

Description

EATON SERIES C COMPLETE MOLDED CASE CIRCUIT BREAKER, F-FRAME, FB, COMPLETE BREAK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.