
Molded Case Breakers MCCBs FDB 3P 100A 600V 50/60Hz 3Ph F Frame
Mfr # FDB3100LW02
Zoro # G214241852
product price: $555.99
/ea
Free Shipping & Returns
Key Features
Series
C
Amps
100A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDB3100LW02
Zoro #
G214241852
UPC #
78667911114
Country of Origin
Dominican Republic
Dimensions
Width
5 in
Depth
8 in
Height
5 in
Frame Size
F
Details
Item
Circuit Breaker
Series
C
Amps
100A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
DC Voltage Rating
480/600V DC
Frame Type
F
Trip Type
Fixed Thermal, Fixed Magnetic
Phase
3
Max. AIR Rating
18kA at 240V AC
Instantaneous Trip
Fixed
Terminal Connection
Line/Load
Description
EATON SERIES C COMPLETE MOLDED CASE CIRCUIT BREAKER, F-FRAME, FDB, FIXED THERMAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.