Shop EATON
See all product information
Create Account
Molded Case Breakers MCCBs FDC 3P 50A 600V 50/60Hz 3Ph F Frame
- Mfr # FDC3050L
- Zoro # G514237852
product price:Â
$
1,507.99
/ea
Free Shipping & Returns
Key Features
Series
C
Amps
50A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FDC3050L
- Zoro #
- G514237852
- UPC #
- 78667945008
- Country of Origin
- Dominican Republic
Dimensions
- Frame Size
- F
- Width
- 5 in
- Depth
- 5 in
- Height
- 7-1/2 in
Details
- Item
- Circuit Breaker
- Series
- C
- Amps
- 50A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Molded Case
- Phase
- 3
- Max. AIR Rating
- 100kA at 240V AC,10kA at 125V DC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Load
- DC Voltage Rating
- 250V DC
- Interrupt Rating
- 100 kA at 240 VAC,10 kA at 125 VDC
- Frame Type
- F
Description
600 VAC 50/60 Hz, 250 VDC, 50 A, 100 kA, 3-Pole, Line/Load Terminal, FDC Frame, Non-Interchangeable Trip Thermal Magnetic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.